- M12 FUEL™ 3/8" Digital Torque Wrench w/ ONE-KEY™ Bare Tool
description
- The M12 FUEL™ 3/8 in. Digital torque wrench with ONE-KEY™ is the industry's first torque wrench with a motor, delivering increased productivity, precise torque accuracy, and user demanded reporting functionality. This tool delivers 50% faster installation time, replacing the hand tool or two tool installation process and providing more control to reduce the over torquing of fasteners. The 3/8 in. digital torque wrench provides 10 - 100ft-lbs of torque range and accuracy within 2% of full scale for torque critical fasteners. This battery powered torque wrench is equipped with Milwaukee ONE-KEY™ giving you the power to track, report, and manage your tool. This tool will record all of the fasteners that are saved and produce a downloadable report via ONE-KEY™ for the necessary parties requiring the data. ONE-KEY™ allows you to wirelessly connect to a smart phone to customize the tool settings, track its location, manage inventory, and lock the tool out for added security and protection for your investment.
features
- Delivers up to 50% faster installation by replacing the hand tool or two tool installation process with the POWERSTATE™ brushless motor and torque wrench in one tool
- Precise torque accuracy of up to +/- 2% CW, +/- 3% CCW of full scale for torque critical fasteners
- Faster, more productive torque reporting w/ ONE-KEY™ providing torque data and customizable reports for inspectors or owners
- ONE-KEY™ Technology allows for customization, tracking, tool security, and inventory management
- Adjustable run-down torque to control the tools output torque via the motor to prevent over torque
- Four notification modes that the tool is reaching, meeting or exceeding the torque target (audible, LED, LCD, and vibratory)
- Four measurement modes (ft-lb, in-lb, Nm, Kg cm)
- Six pre-programmed languages including English, Spanish and French
- Durable design to withstand the most demanding jobsite environments
- Certificate of tool calibration is valid for 12 months from the date of first use
- REDLINK Plus™ electronic intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- Compatible with all M12™ batteries & chargers
| Weight | 9.284 LB |
| EAN or UPC | 45242551514 |

