- M12 FORCE LOGIC PRESS TOOL - NO JAWS
description
- Force Logic™ press tools the smallest, lightest and most intelligent solution for press connections of copper and steel pipe. Featuring a one-handed, in-line design, the new press tools not only offer the most ergonomic solution for navigating around installed pipes, but also deliver on the highest level of press accuracy and reliability available on the market. Utilizing Milwaukee® REDLITHIUM™ electronics, the Force Logic™ press tools monitor the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the new tools only require service every 40,000 crimps. This allows users up to 4X more connections between services, keeping the tool on the jobsite (making money) up to 4X longer than competitive units.
features
- Balanced one-handed design: designed for one-handed operation in tight spaces
- Force Logic™ technology: monitors force ensuring quality connections and notifies user when tool needs to be serviced
- 40,000 Press cycles between calibration: up to 4X the connections between service
- M12™ System: battery powers 40+ other solutions
| Crimping Tool Overall Length | 14.5 in |
| Crimping Tool Overall Handle Width | 4 in |
| Crimping Size | Multi-Purpose |
| Warranty | 5 Years |
| Grip | Yes |
| Grip Material | Rubber |
| Application | Press Tool |
| Material | Durable Plastic/Metal |
| Color | Red/Black |
| Weight | 11.7 LB |
| EAN or UPC | 45242288304 |

