- M18 FUEL™ 1-1/2" Magnetic Drill Kit
description
- The M18 FUEL™ 1-1/2 in. magnetic drill drills faster than the number one corded competitor, delivers the strongest magnetic hold on 1/4 in. steel providing a safer drilling environment in this material, and drills over (75) 13/16 in. holes per charge. By utilizing permanent magnets, the magnetic base operates without electricity
- ensuring that the magnet does not deactivate if the battery is drained. Equipped with auto-stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE™ brushless motor, both drills are faster than their corded counterparts, and deliver the same 1-1/2 in. annular cutter capacity. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 150+ M18™ tools.
features
- POWERSTATE™ Brushless motor: delivers maximum power and provides up to 2x longer motor life
- M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers over (75) 13/16 in. holes in 1/4 in. steel per charge, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
- REDLINK Plus™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Self-powered magnet base operates independently of power source and delivers up to 2,000 lbs. of holding force
- 1-1/2 in. annular cutter capacity 1/2 in. twist bit capacity
- 2 Speed gear box: 400/690 RPM
- Stroke length: 5-3/4 in.
- Motor head adjustment: 5-1/8 in.
| Weight | 58.08 LB |
| EAN or UPC | 45242478828 |

