Skip to content Skip to navigation menu
Protractor

2791

Protractor
Item #111942991
  • PROTRACTOR/ANGLE FINDER
Protractor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PROTRACTOR/ANGLE FINDER

description

  • From design to machining to quality control, the robust line of specialty tools is crafted with the final application in mind. Backed by the combined knowledge of our experienced team, this means professionals can rely on these Empire tools to get the job done with less effort. The Empire 2791 6 in. Plastic protractor/angle finder with brass hardware offers quick measurement and transfer of both inside and outside sloped angles. It is a multi-purpose tool and is ideal for miter angle layout.

features

  • 6'' long, high strength plastic with brass hardware
  • Measure and transfer inside/outside sloped angles
  • Use for miter angle layout
  • The finest multi-purpose protractor on the market
Weight 0.13 LB
EAN or UPC 46609027918
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison