- M18 BRUSHLESS HAMMER DRILL/IMPACT COMBO KIT 2.0,4.0
description
- The 2893-22CX M18™ 2-tool Combo kit includes the 1/2 in. brushless hammer drill driver (2902-20) and the 1/4 in. hex compact brushless impact driver (2850-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. The M18™ 1/2 in. brushless hammer drill/driver is the most powerful drill in its class at 725 in-lbs of torque. The M18™ 1/4 in. hex compact brushless impact driver has the fastest application speed its class and delivers 1,600 in-lbs of torque. Both tools feature Milwaukee® built brushless motors, REDLINK™ electronics, and REDLITHIUM™ batteries that provide more efficient power delivery, for fewer trips to the charger.
features
- REDLITHIUM™ battery: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Fastest application speed
- Most drilling power
- Compact design
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
- Chuck type: 1/2 in. metal ratcheting single sleeve
- All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
- Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life
- REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
| Weight | 11.47 LB |
| EAN or UPC | 45242527892 |

