Skip to content Skip to navigation menu
Dust Extractor

2915-DE

Dust Extractor
Item #118707268
  • M18 FUEL HAMMERVAC 1-1/8" DEDICATED DUST EXTRACTOR
Dust Extractor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL HAMMERVAC 1-1/8" DEDICATED DUST EXTRACTOR

description

  • The MILWAUKEE® M18 FUEL™ HAMMERVAC™ 1-1/8” Dedicated Dust Extractor (2915-DE) features an inline design engineered to connect directly to and be powered by the M18 FUEL™ 1-1/8” SDS Plus Rotary Hammer (2915-20). Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offer easy and precise adjustments. The dust extractor delivers complete OSHA Table One Compliance when drilling up to 1-1/8” in diameter and 8” in depth. This dust extractor features the Milwaukee AUTOPULSE™ Filter Cleaning Mechanism that automatically cleans the filter after each use, ensuring more effective drilling for longer before needing to empty the dust box. The dust box comes equipped with a vacuum port that allows for suctioning out the dust with a large vacuum or dust extractor (such as the 8960-20) instead of dumping the dust out into a trash receptacle, ensuring minimal exposure.

features

  • AUTOPULSE™ Filter Cleaning Mechanism cleans the dust extractor filter automatically after use
  • OSHA Table 1 Compliant Solution
  • Dust Extractor Capacity: 1-1/8" in Diameter, 8" in Depth
  • HEPA Filter Included
  • Includes Large and Small Dust Nozzles
  • Vacuum Port for minimizing exposure during emptying
  • Translucent Dust Box
  • Pairs with 2915-20 M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY™
  • In-line Design
Weight 6.16 LB
EAN or UPC 45242581467
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison