Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Solid Carbide SDS-Plus Percussion Drill Bit

48-20-6152

Solid Carbide SDS-Plus Percussion Drill Bit
Item #103964670
  • 1 3/8 in Cutting Dia.
  • Percussion Drill Style
  • 1 in Length
  • Solid Carbide Material
Solid Carbide SDS-Plus Percussion Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8 in Cutting Dia.
  • Percussion Drill Style
  • 1 in Length
  • Solid Carbide Material

description

  • Increase your precision in masonry and concrete drilling with the Milwaukee® guide plate for thin wall core bit. You'll see reduced bit walk and improved bit stability when you use Milwaukee's durable plastic guide plate and centering pin (not included) for starting holes with your SDS plus rotary hammer drill.

features

  • Increased drilling precision: reduces bit walk and improves bit stability
  • Custom sizing: use with Milwaukee thin wall 1-3/8 in. core bit (48-20-5020) and centering pin (48-20-6150)
  • Guide plate has a 1-3/8 in. diameter
  • Durable plastic material allows for reuse
  • Used with core bit 48-20-5020, 1-3/8 in. x 3-3/16 in.
  • Plate is designed for bit stability and reduces bit walk
Weight 0.01 LB
EAN or UPC 45242107520
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison