Skip to content Skip to navigation menu
Hook & Pick Set

48-22-9215

Hook & Pick Set
Item #114180311
  • 4PC HOOK AND PICK SET
Hook & Pick Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4PC HOOK AND PICK SET

description

  • The Milwaukee hook & pick set features an all-metal core for up to 50% more durability. Chrome-plated shanks reduce corrosion and provide superior rust protection. A comfort grip handle and precision knurling increase tool control and user comfort. Finally, the kit comes in an easy-access storage tray for long-term tool storage.

features

  • All-metal core: increased durability for tough applications
  • Chrome plating: improved durability against rust and corrosion
  • Comfort grip & knurling: ergonomic tool control for precise work
  • Storage solution: durable tray for permanent tool storage
Weight 0.43 LB
EAN or UPC 45242508105
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison