- 42 Pieces
description
- This set offers a variety of driver bits for everyday use as well as rare applications. Made of premium grade S2 tool steel, these bits are heavy duty, designed for hard use.
features
- Heavy-duty quantities: multiple quantities of the most commonly used sizes
- Premium grade S2 tool steel - durable composition equals longer bit life
- Driving bits designed for quick change applications
- Magnetic drive guide helps reduce slipping and wobble by holding long fasteners in place while the sleeve retracts as the screw is driven into the material
- 6) Phillips bit 1 in. P2 (1) Phillips bit 1 in. P3 (2) Phillips bit 1 in. PR2 (1) Phillips bit 2 in. P2 (1) Phillips bit 2 in. P3 (1) Phillips bit 3-1/2 in. P2 (1) slotted bit 1 in. SL 1/4 in. slotted bit 1 in. SL 1/8 in. (1) slotted bit 1 in. SL 3/16 in.
- (1) Slotted bit 2 in. SL 3/16 (1) slotted bit SL 2 in. 1/4 in. (2) square bit 1 in. SQ1 (6) square bit 1 in. SQ2 (1) square bit 1 in. SQ3 (1) square bit 2 in. SQ2 (1) square bit 2 in. SQ3 (1) square bit 3-1/2 in. SQ2
- (1) Torx® Bit 1 in. T10 (1) Torx® bit 1 in. T15 (1) Torx® bit 1 in. T20 (1) Torx® bit 1 in. T25 (1) Torx® bit 1 in. T30
- (1) Torx® 2 in. T15 (1) Torx® bit 2 in. T20 (1) hex bit 1 in. 3/16 in. (1) hex bit 1 in. 1/4 in.
| Family Name | Shockwave™ 42 Piece Driver Bit Set |
| No. of Pieces | 42 |
| Weight | 1.35 LB |
| EAN or UPC | 45242345434 |

