Skip to content Skip to navigation menu
Wire Cup Brush

48-52-1300

Wire Cup Brush
Item #101476894
  • Wire Cup Brush
Wire Cup Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wire Cup Brush

description

  • Milwaukee Hyperwire™ wire brush products offer faster material removal and greater life yet maintain a finer fins. For lighter duty surface cleaning a crimped style cup brush is appropriate. Crimped wire is less rigid than knotted and can get into crevices more easily. Milwaukee offers a full range of crimp and knotted wire cup brushes. This crimp wire cup brush is designed to be used on 7 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made from carbon steel wire.

features

  • Hyperwire™ construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • Carbon steel
Weight 1.13 LB
EAN or UPC 45242144556
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison