Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Spline Taper Adapter

48-66-6502

Spline Taper Adapter
Item #101706471
  • 9.1 in Overall Length
Spline Taper Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.1 in Overall Length

description

  • The Milwaukee® a taper bit adapter lets you use a taper bits in your spline drive rotary hammer for greater productivity.

features

  • Jobsite versatility: lets you use A taper bits with your spline drive rotary hammer
  • Affordability and flexibility: make the most of your current rotary hammer
  • Long life: all-metal adapter withstands heavy daily use
  • For rotary hammers

includes

  • (1) A Taper Adapter
Material Steel
Color Silver
Weight 1.04 LB
EAN or UPC 45242158270
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison