- M18 FUEL QUIK-LOK Articulating Hedge Trimmer Attachment
description
- The Milwaukee® M18™ FUEL™ QUIK-LOK™ articulating hedge trimmer attachment is powered by the M18™ FUEL™ power head with QUIK-LOK™ and is compatible with the QUIK-LOK™ attachment system. The attachment's articulating mechanism allows for 270° rotation of the blade set, which offers 13 operating positions and 1 storage position. The hedge trimmer attachment has a 20 in. blade with 1 in. cut capacity, clearing more material in a single pass. The hedge trimmer head includes a tip guard to prevent damage to the blade and surrounding work area, as well as a padded grip for optimal hand placement and increased comfort. The QUIK-LOK™ attachments have protected drive shafts for increased durability against drops and storage elements. The hedge trimmer attachment also has optimized gearing to manage the cordless M18™ FUEL™ power head RPM output specifically for hedge trimming applications.
features
- Compatible with the M18 FUEL™ power head with QUIK-LOK™
- Articulating head design: adjustment handle and sliding adjustment collar allow for 270-degree blade set rotation, delivering 13 operating positions and 1 storage position
- Tip guard: prevents damage to blade and surrounding work area
- Padded grip: for optimal hand placement and increased comfort
- Blade length: 20 in.
- Cut capacity: 1 in.
- SPM: 3,500
- Length: 60 in.
- Weight: 5.8 lbs
includes
- (1) M18 FUEL QUIK-LOK Articulating Hedge Trimmer Attachment (49-16-2719)
- (1) Strap
| Includes | (1) M18 FUEL QUIK-LOK Articulating Hedge Trimmer Attachment (49-16-2719), (1) Strap |
| Rust Resistant | Yes |
| Blade Material | Metal |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Material | Aluminum |
| Weight | 8.03 LB |
| EAN or UPC | 45242532896 |

