description
- Ice hardened blades are cryogenically treated to minimize soft metal and create more hard metal. The result is a metal cutting blade that is more consistently hard throughout, for up to 50% longer life than standard blades.
features
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
- Ice Hardened™ for up to 50% longer life.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life.
- Precision forming process creates sharper teeth for fast cutting.
- Matrix II bi-metal teeth for greater durability.
includes
- (4) 6 in 14 TPI Blades
- (4) 6 in 18 TPI Blades
- (2) 9 in 10 TPI The Torch® Blades
- (2) 9 in 14 TPI The Torch® Blades
- (2) 9 in 18 TPI The Torch® Blades
- (1) Storage Pouch
| Length | 6 in, 9 in |
| Family Name | Ice Hardened™ 14 Piece Metal Cutting SAWZALL® Blade Set |
| Material | Bi-Metal |
| Blade Type | Multi-Purpose |
| Thickness | 0.05 in |
| Weight | 1.36 LB |
| EAN or UPC | 45242181544 |

