Skip to content Skip to navigation menu
A275OP Aluminum Oxide Coarse Grit Paper H&L Vacuum Disc

66261131583

A275OP Aluminum Oxide Coarse Grit Paper H&L Vacuum Disc
Item #104965361
  • 5 in Diameter
  • Brown Color
  • Coarse Grade
  • 15000 Maximum rpm
A275OP Aluminum Oxide Coarse Grit Paper H&L Vacuum Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Brown Color
  • Coarse Grade
  • 15000 Maximum rpm

description

  • Get your coarse grit dry stripping, blending and sanding done on all materials with this A275OP coarse grit paper H&L vacuum disc. Its premium P-graded, heat-treated, toughened aluminum oxide abrasive extends disc life and enables a fast cut rate for a consistent finish. The unique fiber-reinforced, flexible B-weight latex-saturated backing retains flexibility while providing up to a 50- or 60-percent greater tear resistance. This disc's water-based stearate No-Fil coating delivers good load resistance, and the nonpigmented open coat works to prevent unwanted color transfer. Vacuum holes in this disc help to collect dust while you work for a cleaner work environment.

applications

  • Blending
  • Sanding
  • Stripping

features

  • Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating, open coat, and vacuum holes provide maximum load resistance and dust collection with no color transfer to work
  • Better choice for high-performance coarse grit dry stripping, blending, and sanding on all materials
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 662611315838
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison