Skip to content Skip to navigation menu
A275OP Aluminum Oxide Extra Fine Grit Paper H&L Vacuum Disc

66261131592

A275OP Aluminum Oxide Extra Fine Grit Paper H&L Vacuum Disc
Item #104962212
  • 6 in Diameter
  • Brown Color
  • Extra Fine Grade
  • 15000 Maximum rpm
A275OP Aluminum Oxide Extra Fine Grit Paper H&L Vacuum Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Brown Color
  • Extra Fine Grade
  • 15000 Maximum rpm

description

  • Work efficiently with this A275OP fine grit paper H&L vacuum disc designed for high-performance dry sanding, finishing, and micro-finishing on any material. Premium heat-treated, P-graded aluminum oxide abrasive offers a tough surface to ensure fast cut rates, consistent finishes, and superior life. Fiber-reinforced and latex-saturated, the B-weight backing offers 50 to 60 percent better tear resistance while maintaining flexibility. The No-Fil stearate treatment is water-based and non-pigmented to help the open coat resist loading without color transfer, and vacuum holes whisk dust away from your project. Stick the disc on quickly and easily with its hook and loop backing.

applications

  • Finishing
  • Microfinishing
  • Sanding

features

  • Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating, open coat, and vacuum holes provide maximum load resistance and dust collection with no color transfer to work
  • Better choice for high-performance fine grit dry sanding, finishing, and micro-finishing on all materials
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 662611315920
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison