- 6 in Diameter
- Blue Color
- Very Fine Grade
- 15000 Maximum rpm
description
- Get optimal results from fine grit sanding and microfinishing with this Dry Ice A975 fine grit paper H&L disc. This disc features a P-graded seeded-gel abrasive for long-lasting performance and a fast cut rate. The B-weight latex saturated backing is fiber reinforced to give improved tear resistance while still allowing flexibility. The disc's non-pigmented stearate No-Fil coating and open-coat construction provide maximum load resistance and eliminate color transfer, and a hook and loop backing makes it quick and simple to remove and replace this disc for minimal downtime during use.
applications
- Finishing
- Microfinishing
- Sanding
features
- P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
- Unique fiber reinforced, flexible B-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
- Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
- Exceptional choice for the most demanding fine grit sanding and finishing lightweight paper disc sanding applications
- hook and loop back for easy disc mounting and changing
| Weight | 0.0 LB |
| EAN or UPC | 662611495462 |

