- 100 Grit
- Aluminum Oxide
- 7 in Diameter
- 7/8 in Center Hole
features
- Tough, versatile aluminum oxide abrasive provides fast initial cut, making it ideal for general purpose applications.
- Full resin bond for strength and durability.
- Blended proprietary grain technology.
- Fine/100 grit for cleaning and finishing.
- Made in USA.
| Grade | Medium |
| Backing Material | Fiber |
| Backing Wt. | > 0.75 mm |
| Material | Aluminum Oxide |
| Center Hole | 7/8 in |
| Dia. | 7 in |
| Grit | 100 |
| Color | Black |
| Attachment Method | Center Mount |
| RPM [Max] | 8600 rpm |
| Coat Type | Closed Coat |
| Family Name | Aluminum Oxide Coated Disc |
| Weight | 0.0 LB |

