- White Color
- Medium Glove Size
- Silicone Coating
description
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling.
features
- PolyKor® engineered yarns offer exceptional cut and slash resistance
- Superior gripping properties in both wet and dry environments and excellent abrasion resistance for long service life
- Excellent chemical resistance tolerating most solvents, proteins, fats and blood
- UV stable, will not degrade over time, giving the glove an unlimited shelf life
- Can be laundered in detergents, bleach or can be dry cleaned
- No restrictions on drying temperature
- Superior safety, Non-toxic and non-latex polymer has no proteins, no accelerators and no urethanes
- Broadest operating temperature of any coating available
- Complies with FDA food handling requirements 21 CFR, Part 177
- Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact
| Coating | Silicone |
| Coating Color | Clear |
| Coating Coverage | One Side |
| Color | White |
| Gauge | 7 |
| CRH | 10:10 |
| Glove Size | Medium |
| Cuff | Knit Wrist |
| Weight | 0.16 LB |
| EAN or UPC | 616314032554 |

