- 6 in Overall Length
- Satin Finish
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Extra wide jaw capacity.
- Square jaw opening provides strength and tight fit.
- Clik-Stop® locking design holds the moving jaw of an adjustable wrench in place when the wrench is in use.
compliances
- 0
| Capacity, in [Max] | 0.9375 in |
| Finish | Satin |
| Capacity | 15/16 in |
| Wrench Type | Adjustable |
| Head Angle | 15° |
| Handle Type | I-Beam |
| Overall Length | 6 in |
| Material | Forged Alloy Steel |
| Weight | 0.34 LB |
| EAN or UPC | 662679100032 |

