Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bearing Steel, Black Oxide Finish Material Cam Followers

CCFE 9/16 SB

Bearing Steel, Black Oxide Finish Material Cam Followers
Item #101087536
  • Standard Stud with Eccentric Bushing Type
Bearing Steel, Black Oxide Finish Material Cam Followers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud with Eccentric Bushing Type

features

  • Stud type cam follower
  • Crowned outside diameter
  • Eccentric configuration
  • Needle rolling elements
  • Hex hole
  • LUBRI-DISC® seal
Weight 0.04 LB
EAN or UPC 726166030599
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison