- Adjustable Roll Dispenser
- 34.6 in W x 23.6 in H x 11.8 in D
features
- Dispense sorbent mat rolls the convenient way with this adjustable holder! Free-standing, locking metal frame adjusts to accept a wide variety of rolls and collapses for compact storage
- Adjustable width
- 16" to save space or 33" to accommodate larger mat rolls
- Folds for storage
- locks open for easy moving
- Tilted design adds stability
- Durable painted steel resists rust and corrosion
| Height | 11.800 in |
| Length | 34.600 in |
| Width | 23.600 in |
| Weight | 6.0 LB |

