Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stanley ToolsPRO-38100

PRO-38100

PROZHOZE 3/8IN X 100
Item #117178158
Stanley ToolsPRO-38100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This air hose is tough and flexible. It is lightweight for easy mangement. Use this air hose for Finish Carpentry and Roofing jobs.

features

  • Rugged reinforced polyurethane construction is abrasion puncture and chemical resistant
  • Flexible from -40° to 180°F for revolutionary workability
  • Reusable 1/4" MPT fittings are field repairable in three easy steps
  • Non-marring translucent material provides a clear view of airline contaminants
  • HI-VIS safety yellow color for improved job-site visibility
  • Snap-fit strain reliefs provide flexible reinforcement for extended life
  • Up to 2x lighter than standard air hoses
  • Ribbed design prevents hose from sticking to itself or other job-site obstructions
Weight 7.605 LB
EAN or UPC 77914042044
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison