- AC Motor
- Washdown Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| HP | 3 |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 86.5 % |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Frame | 182TC |
| Input Phase | Three Phase |
| Full Load Amps | 3.73 |
| Hz | 60 Hz |
| Motor Application | Washdown Duty |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 17.3 in |
| Weight | 95.0 LB |
| EAN or UPC | 7909492474494 |

