features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| O.D. [Max] | 3.03 in, 77 mm |
| Hex Size | 2 5/8 in |
| Male Thread | NPTF |
| End Type | Plug |
| Operating Pressure [Max] | 2000 PSI, 138 Bar |
| Length | 3.58 90.9 mm |
| Size | 2 in |
| Material | Steel |
| Male Thread Size | 2-11 1/2 |
| Burst Pressure | 8,000 PSI, 552 bar |
| Weight | 1.36 LB |

