description
- The Milwaukee® FASTBACK™ flip utility knife with blade storage is designed to improve user productivity. Press and flip one-handed opening provides fast access to the blade. On-board magnetic blade storage holds four additional blades to improve user efficiency. Tool free blade change allows the user to quickly and easily insert a new blade. The integrated gut hook enables the user to make a cut without opening the tool while an integrated wire stripper adds versatility.
features
- Press and flip: one handed opening
- Tool free blade change: change blades up to 5X faster
- Wire stripper: strip up to 10 gauge wire
- Integrated gut hook: cut without opening knife
- Wire-form belt clip: secures to your pants for quick access without damaging the fabric
| Weight | 1.15 LB |
| EAN or UPC | 45242292547 |

