- Acrylic Resin Type
- Water Base Type
- 1 gal Container Size
- Tint Base Color
- Satin Finish
description
- Achieve a smooth, professional finish—with low VOCs—using Rust-Oleum Sierra Performance™ Beyond™ Acrylic Enamel. This water-based formula contains low VOCs, low HAPs1 and low solvent odor and is ideal for schools, cafeterias and settings where paint fumes are an issue.
applications
- Institutions, Warehouses, Schools, Healthcare, Food Service, Office Buildings
features
- Superior resistance to chipping, cracking and peeling
- excellent color retention
- Fast, convenient, single-component system—dries in 30 minutes
- Impervious to moisture
- easily cleaned and sanitized
- For interior/exterior use on primed or painted metal, concrete, masonry, wood, drywall, tile
- Meets USDA requirements for incidental food contact
| Packing Type | Can |
| Color | Tint Base |
| Dry Time | 30 mins |
| Capacity Volume | 1 gal |
| Applicable Materials | Metal, Concrete, Masonry, Wood, Drywall, Tile |
| Finish | Satin |
| Origin | Urethanes |
| Container Size | 1 gal |
| Base Type | Water |
| Weight | 9.0 LB |
| EAN or UPC | 20066120726 |

