Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: FS1803-16-16-FG
Item#: 100145649
Manufacturer: Brennan Industries
Weight: 1.175 lbs.
Product Name: MFS-Flange 45° Elbow
Description: Split Flange 45° Elbow (SAE Code 62); 1 in JIC (m); 1 in Split Flange Code 62
Shopping
Price: $20.63
Inventory: In stock
Request catalog Catalog Page:
catalog page 867 867
Order Qty:
Add
Find Similar Part i


Specifications
Fitting TypeAdapterFlange Length
Flange ThicknessFlange Width [Max]
Flange WidthLength [Min]
Length [Max]Length
Thickness [Min]Thickness [Max]
ThicknessTube O.D.1 in
Width [Min]Width [Max]
WidthHex Size1 3/8 in
Mounting Holes Length Center to CenterMounting Holes Width Center to Center
Port SizeType45° Elbow
Bolt Center LengthBolt Hole
Bolt KitCodeCode 62
End Size1 JIC(m); 1 Split FlangeEnd TypesJIC 37° & Split Flange (Code 62)
End Types 2JIC 37°; Split Flange (Code 62)Fitting Angle45° Elbow
Fitting DescriptionSplit Flange 45° Elbow (SAE Code 62)Flange Mounting Hole Diameter
Flange Size [Min]Flange Size [Max]
Flange Size1 inHole Size [Min]
Hole Size [Max]Hole Size
Hole StyleMaterialSteel
No. of Ends2Overall Length [Min]
Overall Length [Max]Overall Length
Pipe O.D.SAE Reference No.N/A
Thread Size & Type1 7/16-12 UNTube Outside Diameter1 in



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®