Part#: Part#: FS1804-16-20-FG
Item#: 100147705
Manufacturer: Brennan Industries
Weight: 2.081 lbs.
Product Name: MFS-Flange 90° Elbow
Description: Split Flange 90° Elbow (SAE Code 62); 1 in JIC (m); 1 1/4 in Split Flange Code 62
Shopping
Price: $50.63
Inventory: In stock
Request catalog Catalog Page:
catalog page 847 847
Order Qty:
Add
Find Similar Part i


Specifications
Fitting TypeAdapterFlange Size [Min]
Flange Size [Max]Flange Size1 1/4 in
Tube O.D.1 inHex Size1 7/16 in
Type90° ElbowCodeCode 62
End Size1 JIC(m); 1 1/4 Split FlangeEnd TypesJIC 37° & Split Flange (Code 62)
End Types 2JIC 37°; Split Flange (Code 62)Fitting Angle90° Elbow
Fitting DescriptionSplit Flange 90° Elbow (SAE Code 62)MaterialSteel
No. of Ends2Overall Length [Min]
Overall Length [Max]Overall Length
SAE Reference No.N/AThread Size & Type1 7/16-12 UN
Tube Outside Diameter1 in  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®