Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: FS1804-20-24-FG
Item#: 100147707
Manufacturer: Brennan Industries
Weight: 3 lbs.
Product Name: MFS-Flange 90° Elbow
Description: Split Flange 90° Elbow (SAE Code 62); 1 1/4 in JIC (m); 1 1/2 in Split Flange Code 62
Shopping
Price: $76.40
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Request catalog Catalog Page:
catalog page 867 867
Order Qty:
Add
Find Similar Part i


Specifications
Fitting TypeAdapterFlange Length
Flange ThicknessFlange Width [Max]
Flange WidthLength [Min]
Length [Max]Length
Thickness [Min]Thickness [Max]
ThicknessTube O.D.1 1/4 in
Width [Min]Width [Max]
WidthHex Size1 5/8 in
Mounting Holes Length Center to CenterMounting Holes Width Center to Center
Port SizeType90° Elbow
Bolt Center LengthBolt Hole
Bolt KitCodeCode 62
End Size1 1/4 JIC(m); 1 1/2 Split FlangeEnd TypesJIC 37° & Split Flange (Code 62)
End Types 2JIC 37°; Split Flange (Code 62)Fitting Angle90° Elbow
Fitting DescriptionSplit Flange 90° Elbow (SAE Code 62)Flange Mounting Hole Diameter
Flange Size [Min]Flange Size [Max]
Flange Size1 1/2 inHole Size [Min]
Hole Size [Max]Hole Size
Hole StyleMaterialSteel
No. of Ends2Overall Length [Min]
Overall Length [Max]Overall Length
Pipe O.D.SAE Reference No.N/A
Thread Size & Type1 11/16-12 UNTube Outside Diameter1 1/4 in



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®