Part#: Part#: F35SK
Item#: 100170753
Manufacturer: Deltrol Fluid Products
Weight: 1.98 lbs.
Product Name: Flow Control With Knurl Knob
Description: Steel Flow Control w/Knurl Knob; 3/4" Port; 12 gpm; 5,000 psi
Shopping
Price: $84.78
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Port Size3/4Rated Flow [Max]
Rated Flow12 gal/minAdjustment TypeKnob
Body MaterialSteelFlow Path
Flow SettingPort TypeNPT
Pressure [Min]Pressure [Max]5000 psi
PressureRelief
Cracking Pressure [Min]Cracking Pressure [Max]
Cracking PressureFlow (Controlled)
Flow (Free)No. of Ports
O-Ring MaterialOrifice Size
Reverse FlowSeal MaterialViton
Spool Material  

Product Information
Description
In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.
Features
  • <b>Maximum operating pressure:</b>
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®