Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: FMF20BK
Item#: 100170765
Manufacturer: Deltrol Fluid Products
Weight: 0.42 lbs.
Product Name: Flow Control With Knurl Knob
Description: Brass Flow Control w/Knurl Knob; 1/4" Port; 3 gpm; 2,000 psi
Shopping
Price: $43.48
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Port Size1/4Rated Flow [Max]
Rated Flow3 gal/minAdjustment TypeKnob
Body MaterialBrassFlow [Min]
Flow [Max]Flow
Flow PathFlow Setting
Port TypeNPTPressure [Min]
Pressure [Max]2000 psiPressure
ReliefWork Ports
Cracking Pressure [Min]Cracking Pressure [Max]
Cracking PressureFlow (Controlled)
Flow (Free)No. of Ports
O-Ring MaterialOrifice Size
Reverse FlowSeal MaterialViton
Spool Material  

Product Information
Description
In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.
Features
  • <b>Maximum operating pressure:</b>
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®