Part#: Part#: FP10BK
Item#: 100170768
Manufacturer: Deltrol Fluid Products
Weight: 0.22 lbs.
Product Name: Flow Control With Knurl Knob
Description: Brass Flow Control w/Knurl Knob; 1/8" Port; 1.50 gpm; 2,000 psi
Shopping
Price: $30.50
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Port Size1/8Rated Flow [Max]
Rated Flow1 1/2 gal/minAdjustment TypeKnob
Body MaterialBrassFlow Path
Flow SettingPort TypeNPT
Pressure [Min]Pressure [Max]2000 psi
PressureRelief
Cracking Pressure [Min]Cracking Pressure [Max]
Cracking PressureFlow (Controlled)
Flow (Free)No. of Ports
O-Ring MaterialOrifice Size
Reverse FlowSeal MaterialViton
Spool Material  

Product Information
Description
In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.
Features
  • <b>Maximum operating pressure:</b>
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®