Part#: Part#: N10SK
Item#: 100170776
Manufacturer: Deltrol Fluid Products
Weight: 0.18 lbs.
Product Name: Colorflow Needle Valve with Knurled Knob
Description: Steel Needle Valve; 1/8" NPT; 3.2 gal/min
Shopping
Price: $22.40
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Body MaterialSteelPort Size1/8
Rated Flow [Max]Rated Flow3.2 gal/min
AdjustmentAdjustment Type
Port TypeNPTPressure [Min]
Pressure [Max]5000 psiPressure
Seal Material  

Product Information
Description
Provides for control of speed in a hydraulic circuit. Most often used in conjunction with cylinders for slowing down a load.
Features
  • <b>Maximum operating pressure:</b>
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®