Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: A3N0116D1K
Item#: 100328714
Manufacturer: Greer Hydraulics
Weight: 31 lbs.
Product Name: Piston Accumulator
Description: Piston Accumulator; 1/2 Gallon Fluid Volume; 121 in³ Gas Volume; SAE 12 Port Size; 1 1/16-12 Thread; 3/4" Tube Size; 3,000 psi
Shopping
Price: $548.82
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Piston Bore3 inPort SizeSAE-12
Seal MaterialBuna-NShell Diameter3.56 in
Shell Height22.56 inFluid Volume (gal) [Max] 1/2 gal
ServiceOil
Water
Manufacturer Part No.
MaterialSteelSeries3000
Working Pressure [Max]3000 psiWorking Pressure
A [Max]A3.56 in
B22.56 inC1.13 in
E (in)3/8-24F2 1/4 in
Fluid Volume (cu in) [Max]116 in3G [Min]
G [Max]G0.56 in
Gas Volume [Max]121 in3Model No.
Port TypeSAETube Size 3/4 in

Footnote: SAE-12 (1 1/16-12) port size.

Product Information
Description
Piston accumulators provide a means of regulating the performance of a hydraulic system. They are suitable for storing energy under pressure, absorbing hydraulic shocks, and dampening pump pulsation and flow fluctuations. The simple, compact, cylindrical
Features
  • Maximum pressure 3,000 psi
  • Provides effective means for heat dissipation
  • Improves system efficiency
  • Supplements pump flow
  • Works with water and low lubricity fluids
  • High and low temperature tolerance


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®