Click drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: A4N0347D1K
Item#: 100328720
Manufacturer: Greer Hydraulics
Weight: 64 lbs.
Product Name: Piston Accumulator
Description: Piston Accumulator; 1 1/2 Gallon Fluid Volume; 357 in³ Gas Volume; SAE 20 Port Size; 1 5/8-12 Thread; 1 1/4" Tube Size; 3,000 psi
Shopping
Price: $1033.87
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Piston Bore4 inPort SizeSAE-20
Seal MaterialBuna-NShell Diameter4 3/4 in
Shell Height34.31 inFluid Volume (gal) [Max]1 1/2 gal
ServiceOil
Water
Manufacturer Part No.
MaterialSteelSeries3000
Working Pressure [Max]3000 psiWorking Pressure
A [Max]A4 3/4 in
B34.31 inC1.13 in
E (in)1/2-20F3 1/4 in
Fluid Volume (cu in) [Max]347 in3G [Min]
G [Max]G 3/4 in
Gas Volume [Max]357 in3Model No.
Port TypeSAETube Size1 1/4 in

Footnote: SAE-20 (1 5/8-12) port size.

Product Information
Description
Piston accumulators provide a means of regulating the performance of a hydraulic system. They are suitable for storing energy under pressure, absorbing hydraulic shocks, and dampening pump pulsation and flow fluctuations. The simple, compact, cylindrical
Features
  • Maximum pressure 3,000 psi
  • Provides effective means for heat dissipation
  • Improves system efficiency
  • Supplements pump flow
  • Works with water and low lubricity fluids
  • High and low temperature tolerance


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®