Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Click drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: A6N0578D1K
Item#: 100328727
Manufacturer: Greer Hydraulics
Weight: 118 lbs.
Product Name: Piston Accumulator
Description: Piston Accumulator; 2 1/2 Gallon Fluid Volume; 613 in³ Gas Volume; SAE 24 Port Size; 1 7/8-12 Thread; 1 1/2" Tube Size; 3,000 psi
Shopping
Price: $1717.83
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Piston Bore6 inPort SizeSAE-24
Seal MaterialBuna-NShell Diameter6 7/8 in
Shell Height30.63 inFluid Volume (gal) [Max]2 1/2 gal
ServiceOil
Water
Manufacturer Part No.
MaterialSteelSeries3000
Working Pressure [Max]3000 psiWorking Pressure
A [Max]A6.88 in
B30.63 inC1.13 in
E (in)1/2-20F4.38 in
Fluid Volume (cu in) [Max]578 in3G [Min]
G [Max]G 3/4 in
Gas Volume [Max]613 in3Model No.
Port TypeSAETube Size1 1/2 in

Footnote: SAE-24 (1 7/8-12) port size.

Product Information
Description
Piston accumulators provide a means of regulating the performance of a hydraulic system. They are suitable for storing energy under pressure, absorbing hydraulic shocks, and dampening pump pulsation and flow fluctuations. The simple, compact, cylindrical
Features
  • Maximum pressure 3,000 psi
  • Provides effective means for heat dissipation
  • Improves system efficiency
  • Supplements pump flow
  • Works with water and low lubricity fluids
  • High and low temperature tolerance


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®