Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: BA05B5T01A1
Item#: 100330235
Manufacturer: Greer Hydraulics
Weight: 200 lbs.
Product Name: Bladder Accumulator
Description: 5 Gallon Bladder Accumulator; Bottom Repairable; 1,203 in³ Gas Volume; 3,000 psi Working Pressure; SAE 24 Port Size
Shopping
Price: $3902.17
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Port SizeSAE-24Bladder Size5 gal
Bladder & Seal CompoundBuna-NServiceOil
Overall Height [Min]Overall Height [Max]
Overall Height34.8 inShell Diameter9 5/8 in
Shell Height28.36 inManufacturer Part No.
MaterialSteelPort TypeSAE
Type of ConstructionBottom RepairableWorking Pressure [Max]5000 psi
Working PressureGas Volume [Max]1124 in3
Model No.  

Footnote: SAE-24 (1 7/8-12) port size.

Product Information
Caution
Accumulators require precharging before use Precharge with dry nitrogen only
Description
Bladder accumulators provide a means of regulating the performance of a hydraulic system. They are suitable for storing energy under pressure, absorbing hydraulic shocks and dampening pump pulsation and flow fluctuations. Bladder accumulators provide excellent gas and fluid separation, ensuring dependable performance, maximum efficiency and long service life.
Features
  • Bottom repairable in both 3,000 and 5,000 psi
  • Improves system efficiency
  • Supplements pump flow
  • High and low temperature tolerance


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®