Part#: Part#: 255350
Item#: 100334027
Manufacturer: Graco
Weight: 6.4 lbs.
Product Name: SDM5(tm) Manual & SDP5(tm) Preset Dispense Electronic Meter
Description: SDM5 Manual Dispense Electronic Meter; Flexible Extention
Shopping
Price: $552.87
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Request catalog Catalog Page:
177
Order Qty:
Add
Find Similar Part i


Specifications
Inlet Port1/2Inlet Port TypeNPT(f)
Outlet Port3/4Outlet Port TypeStraight Thread O-Ring Boss
SeriesSDM5Battery Size
Dia. [Min]Dia. [Max]
Dia.Dial Graduations
Dial RangeExtension TypeFlexible
Flow Range [Min]Flow Range [Max]
Flow RangeFluid ApplicationOil
Measure TypeU.S. MeasureMeter TypeManual Dispense
Operating Temperature [Min]Operating Temperature [Max]
Operating TemperatureTypeElectronic Meter
Units of MeasureWorking Pressure [Max]
Working Pressure  

Product Information
Description
Graco's SD series meters are ideal for the professional mechanic in car/truck dealerships, fleets, mining, off-road, public works garages, construction and higher volume in-plant applications.
Applications
  • Car dealerships
  • Light-/medium-/heavy-duty truck dealers
  • Fleet maintenance
  • Mining maintenance
  • Small fast lubes and independent repair facilities
  • Features
  • Manual and preset dispense options available
  • Dispenses in gallons, quarts, pints and liters
  • Rugged construction for indoor or outdoor use
  • Flow rates up to 14 gpm (53 lpm)
  • 1,500 psi (103 bar) maximum working pressure
  • Large LCD display and simple operator controls
  • Standard AA alkaline or AA lithium batteries for long battery life
  • Straight-thread o-ring boss nozzle extension gives you non-leaking performance; automatic twist-lock nozzle eliminates dripping


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®