Part#: Part#: 256215
Item#: 100334055
Manufacturer: Graco
Weight: 4.926 lbs.
Product Name: LD Series Electronic Meter
Description: Series LDM5 Manual Dispense Meter; Rigid Extension; 1/2" NPT
Shopping
Price: $448.20
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inlet Port1/2Inlet Port TypeNPT
Outlet Port1/2Outlet Port TypeNPT
SeriesLDM5Battery Size9 V Alkaline
Dia. [Min]Dia. [Max]
Dia.Dial Graduations
Dial RangeExtension TypeRigid
Flow Range [Min]0.1 gal/minFlow Range [Max]5 gal/min
Flow RangeFluid Application
Measure TypeMeter TypeManual Dispense
Operating Temperature [Min]32 °FOperating Temperature [Max]120 °F
Operating TemperatureType
Units of MeasureGallons
Liters
Pints
Quarts
Working Pressure [Max]1000 psi
Working Pressure  

Product Information
Description
Graco's LD series meters are ideal for the professional mechanic in small maintenance shops, tire/muffler shops, fast-lubes, independent repair facilities and lower volume in-plant applications.
Applications
  • Antifreeze
  • Oil
  • Features
  • Manual and preset dispense options available
  • Dispenses in gallons, quarts, pints and liters
  • Easy-to-read LCD display with durable switches for long life
  • Rugged engineered material for superior impact resistance and long life (indoor use)
  • Flow rates up to 5 gpm (19 lpm)
  • 1,000 psi (69 bar) maximum working pressure
  • Ergonomically designed handle for optimum comfort
  • Standard rigid extension kit; optional flexible and gear lube extensions available
  • Standard AA alkaline batteries
  • Automatic twist-lock nozzle eliminates dripping


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®