Part#: Part#: 260102
Item#: 100341553
Manufacturer: Graco
Weight: 28.5 lbs.
Product Name: Apex(tm) Electric-Powered Oil Transfer Pump
Description: Apex™ Electric-Powered Oil Transfer Pump; 115 VAC; 8 gpm Maximum Flow
Shopping
Price: $692.17
Inventory: In stock
Request catalog Catalog Page:
catalog page 173 173
Order Qty:
Add
Find Similar Part i


Specifications
TypeFlow [Min]
Flow [Max]8 gal/minFlow
HP [Min]HP [Max]
HP 3/4 hpOperating Temperature [Min]
Operating Temperature [Max]Operating Temperature
Pressure [Min]Pressure [Max]30 psi
PressureVoltage115

Product Information
Features
  • Dispenses and transfers oils, antifreeze and hydraulic fluids
  • Self-priming, positive displacement design
  • Heavy-duty design – system includes suction tube, fluid hose, dispense valve and bung adapter
  • Low operating and installation costs
  • Transfer used oil with inlet suction screen
  • Pumps petroleum and synthetic based lubricants


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®