Part#: Part#: 260112
Item#: 100341561
Manufacturer: Graco
Weight: 35 lbs.
Product Name: Apex(tm) Electric-Powered On-Demand Pump
Description: Apex™ Electric-Powered On-Demand Pump; 3/4 hp; 3 gpm Maximum Flow
Shopping
Price: $1293.12
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
TypeFlow [Min]
Flow [Max]3 gal/minFlow
HP [Min]HP [Max]
HP 3/4 hpOperating Temperature [Min]
Operating Temperature [Max]Operating Temperature
Pressure [Min]Pressure [Max]400 psi
PressureVoltage12

Product Information
Features
  • Can easily add oil dispense to your operation without replacing your compressor
  • On-demand pressure sensing system starts and stops the pump
  • TENV electric motor for demanding environments
  • Extremely quiet pump operation
  • Output flow is continuous and non-pulsating
  • Low operating and installation costs
  • Inlet and outlet check valves with thermal relief valves included
  • All units include a bung adapter


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®