Part#: Part#: HEL25D
Item#: 100341977
Manufacturer: Graco
Weight: 30.7 lbs.
Product Name: LD Series Enclosed Hose Reel
Description: Enclosed Hose Reel; Spring-Driven; 3/8" x 50' Long; Air & Water
Shopping
Price: $307.48
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
w/HoseYesCompatible FluidsAir
Water
Hose Length50 ftHose ID 3/8 in
Reel DriveEnclosed ? Spring DrivenPressure [Min]
Pressure [Max]250 psiPressure
Delivery Hose OutletHose Class
Hose ODReel Style
Inlet Port1/2Inlet Port TypeBSPT
Height [Min]Height [Max]
Height18 1/2 inWidth [Min]
Width [Max]Width7.1 in
MountingLength [Min]
Length [Max]Length25.6 in

Product Information
Features
  • Entry-level hose reels for light-duty applications
  • Indoor/outdoor use
  • Flexible mounting options – wall, ceiling, bench or tank top
  • Compact design fits in small spaces


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®