Part#: Part#: 24H916
Item#: 100346887
Manufacturer: Graco
Product Name: LD Mobile Pump Package
Description: Mobile Oil Pump System; 5:1 Oil Pump; with Hose Reel; Cart; Meter and Hose
Shopping
Price: $1952.36
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Pump5:1 OilCart55 Gal Cart
Hose Length6 ftHose Reel1/2" x 35 ft
Hose TypeOilValveMeter Valve

Product Information
Features
  • Built-in thermal relief protects your equipment from thermal expansion without the need to buy and install an additional kit (oil only)
  • Inlet strainer is built-in to protect pump from containments that can damage your pump (oil only)
  • 3" air motor provides more power to create better flow
  • NXT air valve designed to reduce icing in continuous use applications; uses less air for better efficiency
  • Patent pending cup and plate design eliminates the need for o-rings that wear out faster for a more durable, longer lasting solution
  • Air inlet and exhaust locations are easy to configure with just four bolts for simple, hassle-free installations
  • Pilot valve has patent pending, self cleaning design, which increases reliability in dirty air environments and minimizes pressure drop with rapid changeovers for reduced stalling and smoother flow
  • Adjustable bung adapter included
  • Five-year warranty
  • Includes
  • 5:1 200L oil pump (24G594)
  • 6 ft oil hose kit (24J495)
  • LDM5 rigid meter (256215)
  • 55 gallon cart (24F915)
  • 1/2" x 35 ft LD oil hose reel (24H662)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®