Part#: Part#: 24J048
Item#: 100346978
Manufacturer: Graco
Product Name: LD Mobile Pump Package
Description: Mobile Oil Pump System; 50:1 Grease Pump; with Hose Reel; Cart; Meter and Hose
Shopping
Price: $1260.93
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Pump50:1 GreaseCart120 lb Cart
Hose Length6 ftHose Reel1/2" x 35 ft
Hose TypeOilValveMeter Valve

Product Information
Features
  • Built-in thermal relief protects your equipment from thermal expansion without the need to buy and install an additional kit (oil only)
  • Inlet strainer is built-in to protect pump from containments that can damage your pump (oil only)
  • 3" air motor provides more power to create better flow
  • NXT air valve designed to reduce icing in continuous use applications; uses less air for better efficiency
  • Patent pending cup and plate design eliminates the need for o-rings that wear out faster for a more durable, longer lasting solution
  • Air inlet and exhaust locations are easy to configure with just four bolts for simple, hassle-free installations
  • Pilot valve has patent pending, self cleaning design, which increases reliability in dirty air environments and minimizes pressure drop with rapid changeovers for reduced stalling and smoother flow
  • Adjustable bung adapter included
  • Five-year warranty
  • Includes
  • 50:1 120 lb pump (24G603)
  • 6 ft grease hose kit (24H862)
  • 120 lb follower plate (24F902)
  • 120 lb drum cover (24F905)
  • 120 lb cart (24H422)
  • Grease valve (242056)
  • Z-swivel (202577)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®