Part#: Part#: 86816
Item#: 100635386
Manufacturer: Thermal Transfer Products Ltd.
Weight: 10 lbs.
Product Name: Electronic Temperature Control
Description: Electronic Temperature Control & Bulb Well Assembly; Setpoint Range 100 - 220 °F
Shopping
Price:
Request catalog Catalog Page:
catalog page 819 819
Order Qty:
Add
Find Similar Part i


Specifications
Ambient Temperature Range [Min]-30 °FAmbient Temperature Range [Max]140 °F
Control MaterialNEMA 1 High Impact Lexan 950® PlasticDifferential Range [Min]1 °F
Differential Range [Max]30 °FInput Voltage120 or 208/240 VAC, 50/60 Hz
Setpoint Range [Min]100 °FSetpoint Range [Max]220 °F

Product Information
Features
  • Line voltage, single-stage electronic temperature control
  • Single-pole, double-throw relay output and LED indication
  • Designed with heating or cooling modes of operation, adjustable differential and an interchangeable temperature sensor
  • Couples electronic accuracy with remote sensing capabilities in a NEMA 1 high impact plastic enclosure suitable for surface or DIN-rail mounting


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®