Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: EKS-712-T
Item#: 100641005
Manufacturer: Thermal Transfer Products Ltd.
Weight: 19 lbs.
Product Name: EKS Series Compact Water Cooled Oil Cooler (High Efficient Finned Tubes)
Description: EKS Series; SAE-24 Port (Oil); 3/4" NPT (Water); Two-Pass Oil Cooler
Notes: Heat removal based on 40 °F approach temperature. Coil leaving cooler 40 °F above water inlet temperature.
Shopping
Price: $386.45
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Request catalog Catalog Page:
catalog page 841 841
Order Qty:
Add
Find Similar Part i


Specifications
Port Size (Oil)SAE-24Port Size (Water)3/4 in
Horsepower Heat Removed22 1/2 hpDepth [Max]
DepthFlow Range [Min]6 gal/min
Flow Range [Max]24 gal/minFlow Range
Heat Removal23Height [Min]
Height [Max]Height5.47 in
HP [Min]HP [Max]
HPHub Material
Length [Min]Length [Max]
Length14.19 inMaximum Flow Range [Min]
Maximum Flow Range [Max]Motor Frame
Motor VoltageMounting
Operating Pressure [Min]Operating Pressure [Max]500 psig
Operating PressureOperating Temperature [Min]
Operating Temperature [Max]250 °FOperating Temperature
Port TypeSAETubeside PassesTwo Pass
Width [Min]Width [Max]
Width5 inShell Pressure [Max]
Tube Side Pressure [Max]150 psi  

Footnote: Flow and horsepower based on 2:1 oil to water ratio.

Product Information
Features
  • Large oil connections for minimum entering and exiting flow restriction
  • Removable end bonnets for easy tube cleaning
  • Mounting brackets designed so that cooler can be rotated in 90° increments
  • High pressure ratings
  • Lower water usage


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®