Part#: Part#: 21820
Item#: 100747349
Manufacturer: Chicago Rawhide
Weight: 0.237 lbs.
Product Name: Shaft Seal Kit W/Wear Sleeve
Description: 2.188" Shaft Diameter, 3.188" Housing Bore, 0.469" Seal Width Shaft Seal Kit With Wear Sleeve
Shopping
Price: $18.93
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchSeal Shaft Diameter2.188 in
Seal Width0.469 inHousing Bore Dia.3.188 in
ConstructionKitShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.2.188 in
Width on Shaft0.469 inOverall Width 1/2 in
Flange O.D. [Max]Flange O.D.N/A
Set Includes1 EA SEAL 541746 & 1 EA 450163 GASKETLip MaterialR = Nitrile
Installation Depth0.469 inCase ConstructionSteel Case
Lip StyleInternalLip TypeShaft Seal Kit With Wear Sleeve
Misalignment & Runout (In. @ Feet Per Minute)0.010@3600Pressure [Min]
Pressure [Max]Pressure10 psi
Seal ApplicationGeneral PurposeSeal DesignAssembled Design
Spring MaterialNoneSurface Speed [Min]
Surface Speed [Max]Surface Speed3600 ft/min
Temperature Range [Min]-40 °FTemperature Range [Max]250 °F



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®