Part#: Part#: Z PWDR283G BOT
Item#: 100872565
Manufacturer: Dow Corning Corp.
Weight: 0.566 lbs.
Product Name: Z Moly-Powder
Description: 10 oz Squeeze Bottle; Dry Powder Lubricant in Metal Working; Use As An Additive in Other Lubricants
Shopping
Price: $79.18
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
ApplicationPress-Fitting, Assembly, Metal Forming, Running-in New or Rebuilt EquipmentLubricantMOS2
Applicable MaterialsContainer Size283.0 g
10.0 oz
Container TypeSqueeze BottleFull Cure Time
ColorCorrosion ResistantN/A
Curing ConditionsN/AFlash Point
Lubricant TypeNet Fill
OdorOil ResistanceGood
ResidueSolventN/A
SubstratesMetal to Metal
Metal to Rubber or Plastic to Rubber/Cable to Metal or Plastic Line/Plastic to Plastic or Metal
Temperature Range [Min]-375 °F
Temperature Range [Max]750 °FUL

Product Information
Description
Dry lubricant in metal working.
Applications
  • Press fitting
  • Metal forming
  • Running-in equipment
  • Additive to other lubricants
  • Features
  • Reduces torque and friction
  • Prevents fretting corrosion, galling, and seizing
  • Resists liquid or gaseous oxygen
  • Lubricates when pressures approach 500,000 psi
  • Compliances
  • Conforms to military standard MIL-M-7866


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®