Part#: Part#: PE-1202-03
Item#: 100874055
Manufacturer: Trico Mfg. Corp.
Weight: 4.2 lbs.
Product Name: PE-12 Series Automatic Cyclic Pump
Description: 2 L Reservoir Capacity; 3 min Interval Between Cycles
Shopping
Price: $736.35
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Capacity2 LReservoir MaterialPlastic
Minimum Interval Between Cycles (min)3Output cc/Cycle3 to 6
Output cc/SecondOutput Cycle Sec:

Product Information
Description
An adjustment screw with calibrated rod simplifies setting the lubricant delivery output.
Applications
  • Punch press
  • Milling machines
  • Machine tools
  • Features
  • Transparent, 2 L reservoir
  • Signals when lubricant level is low
  • Adjustable output range
  • Large fill plug
  • Drop-in filter


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®