Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: PE-3003
Item#: 100874066
Manufacturer: Trico Mfg. Corp.
Weight: 9.4 lbs.
Product Name: PE-30 Series Automatic Cyclic Pump
Description: 3 L Reservoir Capacity; Plastic Reservoir; 3.33 cc/sec, Variable Delivery Time of 1-999 sec; Minimum Output .2 cc/hr
Shopping
Price: $1496.88
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Capacity3 LPump Type
Reservoir MaterialPlasticMinimum Interval Between Cycles (min)3 to 999
Output cc/StrokePressure [Min]
Pressure [Max]Pressure
Output cc/CycleOutput cc/Second3.33 cc
Output Cycle Sec:1 to 999Right / Left Hand

Product Information
Description
Digitally controlled lubricant dispensing time and the time interval between cycles.
Applications
  • Large printing presses
  • Injection molding machines
  • Features
  • Adjustable output cycle time and flow rate
  • Low level switch with alarm
  • Pressure gauge


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®